Take 15% off your entire order!

Offer applied at checkout

NK Medical Youth Cage Top C2002, Standard, Aluminum, For 36"W X 72"L

NK Medical Youth Cage Top C2002, Standard, Aluminum, For 36"W X 72"L

Item #: WBB920203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,007.00

$667.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NK Medical Youth Cage Top C2002, Standard, Aluminum, For 36"W X 72"L

The Aluminum Cage Crib Top fits Standard 36"W x 72"L Youth Cribs

Product Specifications

  • BRANDNovum Medical Products, Inc.
  • MANUFACTURERS PART NUMBERC2002
  • LENGTH INCHES36
  • WIDTH INCHES72
  • HEIGHT INCHES18
  • DESCRIPTIONYouth Cage Top
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • USE WITHCribs
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NK Medical Infant ICU Standard Crib C2080CL, 30"W x 44"L x 61"H, Flat Deck, Chrome

Item #: B920486

Not Yet Rated

Usually ships in 25 to 28 days

$3,512.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NK Medical Youth Cage Top C2002, Standard, Aluminum, For 36"W X 72"L

NK Medical Youth Cage Top C2002, Standard, Aluminum, For 36"W X 72"L

Item #: WBB920203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant