Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qorpak 270868 Air-Tite Clear Luer Lock Tip Syringes, 20mL, Case of 500

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Qorpak 270868 Air-Tite Clear Luer Lock Tip Syringes, 20mL, Case of 500

Item #: WBB2232511

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 270868 Air-Tite Clear Luer Lock Tip Syringes, 20mL, Case of 500

Non-Sterile Syringe Dispensers are intended for laboratory, veterinary, and industrial applications.

Features:
  • Economical non-sterile syringes for laboratory, veterinary, and industrial applications
  • Non-latex rubber plunger tip is lubricated with silicone oil
  • Polypropylene with rubber tip
  • Not registered for human medical use
  • All sizes have 10 inner packs (Item# 270770 Supplied with 16 inner packs) - quantity shown is full case quantity
20ml Air-Tite Clear Luer Lock Tip Syringe with Polypropylene Body, PP Plunger & Black Non-Latex Rubber End, Non-Sterile, 50 per bag, 500 per case.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURER PART NUMBER270868
    • COLOR FINISHClear
    • MATERIALPolypropylene
    • DESCRIPTIONAir-Tite Luer Lock Tip Syringe
    • CAPACITY20ml
    • STYLELuer Lock
    • TYPESyringes
    • PACKAGE QUANTITY500
    • STERILENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!