Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Lifts & Slings

Lifts and slings are designed to assist in the safe and efficient transfer, positioning, and mobilization of individuals with limited mobility. They are equipped with adjustable straps and buckles, allowing caregivers to customize the fit and ensure optimal support for each patient. Many slings feature padded designs to ensure patient comfort during transfers and extended periods of use. They are ideal for various applications, including hospitals, nursing homes, rehabilitation centers, and more.
51 Results

Free Shipping

Brand

Size

Type

View All Length
View All Width
View All Material
View All Height
View All Color
51 Results
Compare
BESTSELLER
1
1
$619.00
Free Shipping
Ships within 1 Business Day

Weight Capacity

400

Length

42 in

Height

73 in

Compare
1
1
$195.95
Ships in 2 Business Days

Weight Capacity

600 lbs

Material

Polyester

Compare
1
1
$149.95
Free Shipping
Ships within 1 Business Day
Compare
1
1
$19.75
Ships in 3 Business Days

Weight Capacity

600 lbs

Material

Steel

Compare
1
1
$109.95
Ships in 2 Business Days

Material

Cotton

Length

60-3/16 in

Width

1-13/16 in

Compare
1
1
$185.95
Ships in 2 Business Days

Material

Cotton

Length

60 in

Width

2 in