Drive Medical 13000 Pivot and Tilt Adjustable Overbed Table Tray

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Drive Medical 13000 Pivot and Tilt Adjustable Overbed Table Tray

Item #: WBB275566

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $170.30 Save up to 58%
Price: $ 70.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 13000 Pivot and Tilt Adjustable Overbed Table Tray

The Drive Medical Deluxe pivot and tilt overbed table is designed to meet the needs of many different users. The adjustable pivot and tilt arm allows this overbed table to be height, angle and tilt adjusted providing a versatile table with the ability to be used in many different applications. The table top is easy to clean, features a stylish gray finish and raised outer lining to prevent items from sliding off. The frames U base and pivot arm allows wheelchair users to position the table top within comfortable reach compared to traditional overbed tables. The mast of the table pivots, and it can lock flat on the floor or at 90 degrees ensuring a flat table surface no matter the mast's positions. Four 2" casters allow for easy transportation, with two locking safely into place for security and stability. This overbed table folds flat for easy storage in tight spaces when not in use. This product is protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13000
    • LENGTH INCHES23-1/2
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES28 - 37
    • WEIGHT LBS.21
    • COLORGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONPivot & Tilt Overbed Table
    • WEIGHT CAPACITY40 lbs
    • SIZEStandard
    • STYLEPivot and Tilt Top
    • TYPEOverbed Tables
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • TABLETOP ADJUSTMENT28" - 37"
    • TABLETOP SURFACEPlastic
    • BASEBlack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good table.

Your review: Quality construction. Good value for money. American-made.

Pros: Quality construction. Good value for money. American-made.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed