Refrigerator Freezer Combos
Phase
Number of Shelves
Door Type
Door Style
Depth
Width
Height
Color
Style
Price
Width
23-3/4 in
Height
53-1/8 in
Depth
24 in
Defrost Type
Manual/Cycle
American Biotech Supply Premier Refrigerator & Freezer Combination, 12.2 Cu. Ft., Solid/Glass
Width
23-3/4 in
Height
80-1/4 in
Depth
26-1/2 in
Defrost Type
Manual/Cycle
ABS Laboratory Glass Door 5.2 Cu. Ft. Refrigerator/Solid Door 4 Cu. Ft. Freezer (-20)
Width
23-3/4 in
Height
65 in
Depth
24 in
Defrost Type
Manual/Cycle
CorePoint Scientific White Diamond Refrigerator & Freezer Combo, 7 Cu.Ft., Glass Door
Width
23-3/4 in
Height
53-1/8 in
Depth
24-1/4 in
Defrost Type
Manual/Cycle
American Biotech Supply Premier Refrigerator & Freezer Combination, 6.5 Cu. Ft., Solid/Glass
Width
23-3/4 in
Height
53-1/8 in
Depth
24-1/4 in
Defrost Type
Auto/Cycle
Accucold® All Refrigerator & Freezer Combination, 13.4 Cu. Ft. Capacity, Solid Door
Width
23-3/8 in
Height
83-1/2 in
Depth
24-3/8 in
Defrost Type
Manual/Cycle