Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Item #: WBB275206

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Flame Blue
  • Flame Red

Flame Red

$207.97 up to 61% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $82.95 ea.
  • Buy 2+ $80.95 ea.

Quantity

Customers Also Viewed

Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

This 3 wheel rollator in blue has a lightweight aluminum frame and comes standard with basket, tray and pouch. Easy one hand folding makes for simple storage. Easy to adjust handle height with self-threading knob. Lightweight solid 7.5" wheels for indoor and outdoor use. Comes standard with special loop locks made of internal aluminum casting to ensure safety.

Features and Benefits:
  • Comes standard with basket, tray and pouch
  • Basket conveniently folds for easy storage
  • Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
  • 7.5" casters for indoor or outdoor use
  • Handles easily adjust in height with self-threading knob
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • Easy, one-hand folding
Product Specifications:
  • Actual Product Weight: 11 lbs
  • Casters: 7.5"
  • Handle Height (Max): 36.5"
  • Handle Height (Min): 32"
  • Number of Wheels: 3
  • Overall Product Height: 32"
  • Overall Product Length: 24"
  • Overall Product Width: 25"
  • Primary Product Color: Flame Red
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBER10289RD
  • LENGTH24"
  • WIDTH25"
  • HEIGHT32" - 36-1/2"
  • WEIGHT LBS11
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTION3-Wheel Rollator
  • COLOR FINISHFlame Red
  • HANDLE HEIGHT32" - 36-1/2"
  • LIMITED WARRANTYLimited Lifetime
  • CASTERS7.5" Casters
  • SIZEAdult
  • PACKAGE QUANTITY1
  • TYPERollator
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: shelly

    Date: October 10, 2014

    3 wheel rollator
    Your review:
    the best I've had. Great for small rooms.
    Pros:
    does everything a good rollator should do. Couldn't get along without it.
    Cons:
    basket hard to put together.
  • Reviewer: Elva

    Date: June 23, 2014

    customer
    Pros:
    My three wheel Drive Go Lite walker has serviced me very well for several years. I use it constantly as I have no balance. I would like to replace the leather carrier bag as it has become a little worn. The frame is like new as the paint has not chipped. I have had a very good experience using the walker.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Drive Medical 10289BL Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Blue

Item #: WBB275206

(1)

Usually ships in 2 to 5 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Item #: WBB275206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top