Continental® Medium-Duty Sponge N' Scrubber, Yellow/Green, 24 Sponges
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose cellulose sponge absorbs water while the abrasive scouring pad helps scrub away the stubborn messes. Works well on sinks, countertops, tables, walls, pots and pans. Rinses clean easily.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-3/8 in |
| Thickness | 7/8 in |
Product Details
| Type | Medium Duty Scrubbing Sponge |
| Material | Cellulose |
| Package Quantity | 24 |
| Description | Medium-Duty Sponge N' Scrubber |
| Color | Yellow |
| Manufacturers Part Number | SS650/24 |
| Brand | Continental |