The WernerA313000 EVO Anchor Receptacle for Wood Decking is a pre-installed receptacle on wood decking that is cast-in place during construction of the surface for the purpose of attaching the A311000 EVO Anchor once the concrete is cured. Includes all installation components for attaching to wood decking. Pack of 25.
Werner® EVO Receptible Anchor For Wood Decking, 4-1/4"L, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Weight Capacity | 5,000 lbs |
| Weight | 0.7 lbs |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Brown |
| Style | Deck Anchor |
| Install Type | Permanent |
| Material | Steel |
| Description | EVO Receptible Anchor For Wood Decking |
| Package Quantity | 25 |
| Manufacturers Part Number | A313000 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |