Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798881

MPN #: MP-P12

Mobile Patient Lift Freedom BOOST Sling Free Seated Patient Lift, 265 lb. Capacity

Product Description
Instead Of A Powered Actuator, The Boost Uses A Smooth, Foot Controlled Hydraulic Pump That Gives Caregivers Full Control Of Lifting And Lowering Without Relying On Batteries Or Charging.

Like All Freedom Transfer Lifts, The Boost Eliminates The Need For Slings. Users Remain Seated On A Supportive Seat That Closes Around The Body, Providing Greater Comfort And Stability Than Overhead Lifting Methods. With A 265 Pound Weight Capacity And A 70.5 Pound Frame, The Boost Combines Dependable Strength With The Maneuverability Caregivers Need For Daily Transfers. This Reduces Fear, Improves User Compliance, And Minimizes The Risks Associated With Traditional Hoyer Lifts, Where The Patient Hangs In The Air During The Transfer.

The Hydraulic Boost Power System Allows Caregivers To Raise The Seat To A Comfortable Transfer Height, Aligning The User With Beds, Chairs, Or Toilets. The Split Seat Design Swings Open For Easy Loading, Requiring Minimal Repositioning Of The Patient. Once Secured, The Boost Transports Smoothly On Medical Grade Casters That Navigate Tight Rooms And Hallways With Ease.

Built For Reliability And Everyday Care, The Freedom Boost Features A Stable Frame, Ergonomic Handles, Locking Wheels, And Integrated Commode Functionality. It Provides A Safer, Simpler, And More Intuitive Approach To Seated Transfers For Individuals Who Can Sit Upright And Benefit From An Alternative To Sling Based Lifting.

Note: The Freedom Boost Is Designed For Users Who Can Sit Upright And Is Not Compatible With Wheelchair Or Lift Chair Transfers.

Features:
  • Sling Free Transfer Design: The Boost Eliminates The Need For Traditional Slings By Using A Supportive Seat That Closes Around The User, Creating A Safer, More Comfortable, And More Dignified Transfer Experience Than Overhead Lifts.
  • Hydraulic Boost Power Lifting: A Foot Operated Hydraulic Pump Raises And Lowers The Seat Smoothly, Giving Caregivers Precise Control Without Relying On Batteries Or Electrical Components.
  • Alternative To Hoyer Lifts: Instead Of Suspending Patients In The Air, The Boost Keeps Them Securely Seated, Improving Safety, Reducing Caregiver Strain, And Encouraging Better Patient Cooperation During Transfers.
  • 90 Degree Split Seat Design: The Swing Open Seat Design Allows Each Panel To Slide Beneath The User With Minimal Repositioning, Supporting Safe And Simple Transfers From Beds, Chairs, And Toilets.
  • Boost Seat Range 17.3 To 27.6 Inches: The Hydraulic System Adjusts The Seat To Match The Receiving Surface For Smoother, More Controlled Transfers In Everyday Care.
  • 265 Lb Capacity With Durable 70.5 Lb Frame: The Boost Balances Strength And Stability, Supporting Up To 265 Pounds On A Sturdy 70.5 Pound Frame Built For Reliable Everyday Caregiving.
  • Ergonomic Caregiver Handles: Comfortable Front And Rear Handles Help Caregivers Steer, Guide, And Position The Lift With Confidence, Even In Smaller Rooms.
  • Locking Front And Rear Casters: The 5 Inch Front Wheels And 3 Inch Rear Wheels Lock Securely To Keep The Lift Steady During Loading, Lifting, Or Repositioning, Enhancing Overall Safety.
  • Built In Commode Function: A Removable Commode Pail And Seat Cutout Allow Users To Toilet In Place When Needed, Adding Flexibility For Bathroom And Bedside Care.
  • Ideal For Users Who Can Sit Upright: Designed For Individuals Who Can Maintain A Seated Posture, Offering A More Comfortable And Intuitive Alternative To Sling Based Lifts. For Users With Limited Upper Body Dexterity, Ask About Our Chest Harness.


PRICE
$989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width21 in
Weight Capacity265
SizeUniversal

Product Details

TypePatient Lift
ColorWhite/Black
StyleElectric
MaterialAluminum
Package Quantity1
DescriptionBOOST Sling Free Seated Patient Lift
Manufacturers Part NumberMP-P12
DesignHydraulic lift
BrandMobile Patient Lift