Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055751

MPN #: BA9-1006057

Baileigh Industrial Metal Lathe 220V, Single Phase 2 HP 13" Swing, 39" Length, PL-1340

Product Description
Equipped with a Mitutoyo DRO, quick-change tool post, and cast iron base, this compact gear-head metal lathe is one of the most rigid in its class.
  • 8 speeds from 70 to 2,000 rpm.
  • 2 hp motor runs on 220-volt single-phase power, great for shops with limited power.
  • No assembly required.
  • Comes with a factory-installed Mitutoyo DRO (digital readout) for making precise cuts.
  • Capable of making metric and standard threads.
  • Quick-change 4-way tool post saves you time and hassle.
  • All movement of the machining carriage rides on precision ground and hardened slideways.
  • This is a gap lathe, so you can remove a section of the slide to fit a slightly larger diameter.
  • We use the best iron castings in the industry to support the ways and maintain high accuracy over many years of use.
  • Comes standard with:
    • 3-jaw chuck.
    • Headstock chuck guard with automatic safety switch.
    • Steady rest and follow rest.
    • Emergency foot brake.
    • Flood coolant system (with backsplash guard) to prolong machine life.
    • Halogen work light.
  • Covered by a 1-year parts warranty.
  • We stock replacement parts at our Wisconsin headquarters so we can ship them directly to you.
  • You can count on lifetime technical support by phone from our team of experienced metalworkers.


PRICE
$20,839.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width33 in
Height50 in
Weight Capacity4400 lbs
Distance Between Centers40 in
Spindle Bore1-1/2 in
Compound Slide Travel3 in
Max Lift of Beam2.5 in
Swing Over Bed13 in
Cross Slide Travel6.29 in

Product Details

No Load Speed3600 RPM
Spindle MountMT5
StyleLathe
Motor Voltage220 V
Country of OriginImport
DROMititoyo
Phase1
Manufacturers Part NumberBA9-1006057
Motor Horsepower2 HP
Collet CloserNo
BrandBaileigh Industrial