R.W. Rogers Metal Shopping Cart, 152 Liter Capacity, Medium, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The medium 152L metal shopping cart delivers added capacity with the durability of heavy-duty steel construction. Designed for smooth maneuverability and everyday reliability, it features a sturdy basket and easy-rolling wheels suitable for retail, facilities, and general material handling applications. Built to perform in high-traffic environments, it offers dependable use in various environments.
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-11/16 |
| Height | 38-11/16 in |
| Weight Capacity | 270 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Metal Shopping Cart |
| Capacity | 152 Liter |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-152L-EC |
| Brand | R.W. Rogers |