R.W. Rogers Metal Shopping Cart, 180 Liter Capacity, Large, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This large metal shopping cart offers maximum capacity and durability for high-volume, everyday use. Built with a heavy-duty steel frame and smooth-rolling wheels, it's ideal for retail, facilities, and general material transport in busy environments. Designed for strength and reliability, it delivers consistent performance in various environments.
PRICE
$319.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 |
| Height | 37-3/4 in |
| Weight Capacity | 298 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Metal Shopping Cart |
| Capacity | 180 Liter |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-R6240-EC |
| Brand | R.W. Rogers |