Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778368

MPN #: 120-160 MTG

VersaCart S Standard Wire Shopping Cart, 11.13 Cu. Ft. Capacity, Metallic Gray

Product Description
The S Series 160 Liter Metal Shopping Cart is built for large-capacity grocery and retail shopping while maintaining excellent maneuverability through most store aisles. Its traditional wire design features a fixed lower tray for bulky items, reinforced horizontal wires, and a seamless welded frame for added basket strength and long-term durability. The e-coat with textured powder-coat finish helps resist corrosion and keeps the cart looking polished in high-traffic environments. As part of the S Series family, it creates a consistent equipment look across multiple cart sizes. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Reinforced welded frame for extra basket strength
  • Nests in 9.5" for space-saving storage
  • standard design with enhanced strength and durability
  • Extra horizontal wires for added strength
  • Double wire on top frame for stability
  • Fixed lower tray for reduced noise and greater durability
  • Top rails and corner bumpers included to prevent damage to product and fixtures and for customer safety
  • High impact 4" PU wheels with closed bearing system


PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-13/16 in
Width22-7/8 in
Height41 in
Weight Capacity250 lbs
Weight43.7 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity11.13 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number120-160 MTG
Stack and/or NestNest
BrandVersaCart