R.W. Rogers Metal Shopping Cart, 90 Liter Capacity, Small, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The small 90L metal shopping cart offers compact convenience with the strength and durability of a steel construction. Designed for easy maneuverability in tight spaces, it features smooth-rolling wheels and a sturdy basket ideal for retail, facilities, and light material handling applications. Built for everyday use, it delivers reliable performance in various environments.
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-5/16 |
| Height | 36-9/16 in |
| Weight Capacity | 159 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Metal Shopping Cart |
| Capacity | 90 Liter |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-90L-EC |
| Brand | R.W. Rogers |