Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Boardwalk

Model # :WBB31841

MPN #: BWK136

60" Metal-Tip Threaded End Hardwood Broom Handle - BWK136

Product Description
Metal Tip Threaded Hardwood Broom Handle

Bamwood handles are manufactured from 65% bamboo and 35% reclaimed hardwood. Bamboo is stronger than wood, releases 35% more oxygen than wood and grows one-third faster than wood. Bamboo is self-generating, so it doesn't need to be replanted. Die-cast, unbreakable aluminum threaded tip secured to natural lacquered hardwood handle. 15/16" diameter. 60" overall length.


CLEARANCE PRICE
$7.50

was $11.75
Save $4.25 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Diameter15/16 in

Product Details

TypeThreaded
Handle MaterialWood
Package Quantity1
ColorBrown
Manufacturers Part NumberBWK136
BrandBoardwalk