discount codeFree shipping over 300

Applied at checkout

HSS Hexagon Broach, 5/32"

HSS Hexagon Broach, 5/32"

Item #: WBB554614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Quantity

Customers Also Viewed

Individual Hexagon Broach

Standard Hexagon Broaches are H.S.S. push type; designed for one pass finishing when used with arbor or hydraulic press, or vertical broaching machine.

Product Specifications

  • DIAMETER TOLERANCE.1565" - .1570"
  • DESCRIPTIONHexagon Broach
  • PILOT DIAMETER.1557"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB554614
  • OVERALL LENGTH (OAL)5-1/2"
  • BRANDImport
  • WIDTH.1557"
  • SIZE5/32"
  • TOLERANCE.1565" - .1570"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Hexagon Broach, 5/32"

HSS Hexagon Broach, 5/32"

Item #: WBB554614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top