discount codeFree shipping over 300

Applied at checkout

Metric Keyway Broach HSS, Type E 18mm

Metric Keyway Broach HSS, Type E 18mm

Item #: WBB555144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.95

Quantity

Popular item in this category

Keyway Broaches HSS, Type E 3/4"

Usually ships in 5 to 8 days

Not Yet Rated

$115.95

Customers Also Viewed

Standard Individual Broach

Designed for broaching of standard keyways.

Product Specifications

  • DESCRIPTIONIndividual Keyway Broach
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB555144
  • OVERALL LENGTH (OAL)15-1/4"
  • BRANDImport
  • SIZE18mm
  • TYPEE
  • NUMBER OF SHIMS REQUIRED3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Keyway Broach HSS, Type E 18mm

Metric Keyway Broach HSS, Type E 18mm

Item #: WBB555144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top