Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keyway Broaches HSS, Type E 3/4"
See all 66 items in product family

Keyway Broaches HSS, Type E 3/4"

Item #: WBB557894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Standard Individual Broach

Designed for broaching of standard keyways.

Product Specifications

    • OVERALL LENGTH (OAL)15-1/4"
    • DESCRIPTIONIndividual Keyway Broach
    • MANUFACTURERS PART NUMBERB557894
    • SIZE3/4"
    • NUMBER OF SHIMS REQUIRED5
    • TYPEE
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed