Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8" Dia., 3/16" Shank, 3/8" LOC, 2-1/4" OAL, 2 Flute Cobalt Ball Double End Mill, Uncoated

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

1/8" Dia., 3/16" Shank, 3/8" LOC, 2-1/4" OAL, 2 Flute Cobalt Ball Double End Mill, Uncoated

Item #: WBB2243769

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2 Flute Ball Double End Cobalt End mills provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided and they are commonly used in dies and molds. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.The micro end mills allow for enhanced performance in the milling of small features and parts.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERB-604-B
    • DIAMETER1/8"
    • SHANK DIAMETER3/16"
    • LENGTH OF CUT3/8"
    • OVERALL LENGTH2-1/4"
    • NUMBER OF FLUTES2
    • ENDSDouble
    • END TYPEBall
    • MATERIALM42 Cobalt
    • COATINGUncoated
    • CENTER CUTTINGYes
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • SERIESB-6-B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed