Ball End Mills
Size
Length Of Cut
Length
Material
Price
1/16" Dia., 0.093" LOC, 2-1/2" OAL, 0.500" LBS, 3 Flute Carbide Ball Single End Mill, ALTIN
Shank Diameter
1/8"
Length
2-1/2 in
Length of Cut
0.093 in
Diameter
1/16 in
Shank Diameter
1/8
Length
3
Length of Cut
1 in
Diameter
1/8
Shank Diameter
1
Length
4
Length of Cut
1-1/2 in
Diameter
1
Global Industrial Ball End Mill, Power A, 2 Flute, 2-1/2"L x 1/4" Dia., 3/4" Cut Length
Shank Diameter
1/4
Length
2-1/2
Length of Cut
3/4 in
Diameter
1/4
Global Industrial Ball End Mill, Power A, 2 Flute, 2-1/2"L x 3/8" Dia., 7/8" Cut Length
Shank Diameter
3/8
Length
2-1/2
Length of Cut
7/8 in
Diameter
3/8
Shank Diameter
3/16
Length
4
Length of Cut
1 in
Diameter
3/16