Ball End Mills

2 Flute Centercutting Carbide Ball Double End Mills
| Compare | Image | Center Cutting | Coating | Diameter | Length of Cut | Length | Shank Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | Uncoated | 1/8 | 1 in | 3 | 1/8 | WRB3138739 | $21.75 | ||
![]() | Yes | AlTiN | 1/8 | 1/2 in | 1-1/2 | 1/8 | WRB3138772 | $14.25 |
Related Products
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Single end. Manufactured from 8% cobalt for high red hardness. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from 8% cobalt high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of ...
The quality white corrugated roll makes products stand out while protecting them from damage. Features: Singleface Corrugated is B flute, white on both sides so it has a clean presentation when wrapped around items. Raised fluting absorbs shock while providing extra cushioning and strength. Flexible and conforms to any shape. Great for protecting glass, dishes, china and other breakables from scratches, chips or breaks.
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. ...
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright, uncoated finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 1-15/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
When you need a vertical mill to do a large job, a small wimpy mill won't do. You need to step up to the VM-1258 knee milling machine from Baileigh Industrial. The VM-1258 vertical mill features a whopping 12" x 58" table, one of the largest you will find on any manual mill. This large oversized table isn't just mounted on a wimpy machine either. The whole machine has been built to reflect the size and weight that this table brings.In order to build a machine this big, rigidity has to come into the equation. Baileigh industrial uses only best castings as the starting point for their ...


