Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 2 Flute HSS Sq Single End Mill 1/8" Dia 3/8" Shank 3/8" Flute 2-5/16" OAL
See all 55 items in product family

Import 2 Flute HSS Sq Single End Mill 1/8" Dia 3/8" Shank 3/8" Flute 2-5/16" OAL

Item #: WBB559891

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.70
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 2 Flute Regular Length Square End Cutting End Mill. 2 Flute Square End, Regular Length, TMX End Mill, HSS, 1/8" cutting diameter x 3/8" shank diameter x 3/8" length of cut (LOC) x 2-5/16" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications


Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBERB559891
    • SHANK DIAMETER3/8"
    • OVERALL LENGTH2-5/16"
    • NUMBER OF FLUTES2
    • MATERIALHSS
    • MILL DIAMETER - FRACTIONAL1/8"
    • END STYLESquare
    • DIAMETER INCHES1/8
    • SIZE1/8"
    • STYLESingle End Mill
    • SHANK DIAMETER INCHES3/8
    • FLUTE LENGTH - INCH3/8
    • MILL DIAMETER - METRIC--
    • MILL DIAMETER - DECIMAL--
    • CUTTING DIAMETER - INCH1/8
    • FLUTE LENGTH3/8"
    • FINISHBright
    • COLOR FINISHBright
    • OVERALL LENGTH - INCH2-5/16
    • LENGTH OF CUT - INCH3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!