Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4 Flute Cobalt Corner Rounding End Mill 9/32" Rad 5/8" Shank 1" Cutter 3-1/4" OAL
See all 15 items in product family

Import 4 Flute Cobalt Corner Rounding End Mill 9/32" Rad 5/8" Shank 1" Cutter 3-1/4" OAL

Item #: WBB560588

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Cobalt M-42 TMX Corner Rounding End Mills. Cobalt TMX Corner Rounding End Mill, 9/32" Radius x 5/8" shank diameter x 1" cutter diameter x 3" overall length (OAL).
  • TMX Corner rounding cutter provide the concave radial form to product a convex radius in your part
  • Cobalt offers increased heat resistance
  • The form relieved radius feature can be easily reground by facing the cutter


Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBERB560588
    • SHANK DIAMETER5/8"
    • OVERALL LENGTH3-1/4"
    • NUMBER OF FLUTES4
    • MATERIALCobalt
    • CORNER RADIUS9/32"
    • MILL DIAMETER - FRACTIONAL1"
    • DIAMETER INCHES1
    • SIZE1"
    • STYLECorner Rounding End Mill
    • SHANK DIAMETER INCHES5/8
    • MILL DIAMETER - METRIC--
    • MILL DIAMETER - DECIMAL--
    • FINISHBright
    • OVERALL LENGTH - INCH3-1/4
    • CUTTER DIAMETER1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!