Countersinks
Length
View All Length
Material
Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Angle
82°
Material
HSS
Compare
Import HSS Zero Flute Countersink Deburring Tool 90°, # 3 Size, 5/16 Small x 25/32 Large Dia.
Model #: WBB560529
1
1
Ships in 3 Business Days
Shank Diameter
1/2 in
Diameter
#3 5/16 - 25/32 in
Angle
90°
Material
HSS
Compare
1
1
Ships within 1 Business Day
Angle
82°
Material
HSS
Compare
1
1
Ships within 1 Business Day
Shank Diameter
1/4 in
Diameter
3/8 in
Length
2 in
Angle
82°
Compare
1
1
Ships in 2 Business Days
Shank Diameter
1/4 in
Diameter
5/16 in
Length
2 in
Material
M42 Cobalt
Compare
1
1
Ships within 1 Business Day
Angle
82°
Material
HSS