Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" Dia., 5/8" Shank, 1-1/4" LOC, 3-1/2" OAL, 2 Flute 60° Solid Carbide Drill Mill, TiCN

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

5/8" Dia., 5/8" Shank, 1-1/4" LOC, 3-1/2" OAL, 2 Flute 60° Solid Carbide Drill Mill, TiCN

Item #: WBB2243917

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2 Flute Carbide End mills provide enhanced chip carrying capability. Drill Point End Mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERAMG-2020-DP60-TiCN
    • DIAMETER5/8"
    • SHANK DIAMETER5/8"
    • LENGTH OF CUT1-1/4"
    • OVERALL LENGTH3-1/2"
    • DRILL POINT ANGLE60°
    • NUMBER OF FLUTES2
    • ENDSSingle
    • END TYPEDrill Point
    • MATERIALSolid Carbide
    • COATINGTiCN
    • CENTER CUTTINGNo
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • SERIESAMG-DP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!