Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Square End Mills

30 Results
Square End Mills - Single End, 4-8 Flute

Square End Mills - Single End, 4-8 Flute

CompareImageLength of CutLengthMaterialNumber of FlutesShank DiameterModel #Price
Cleveland HG-4C-TN HSS 6-Flute TiN Square Single End Mill, 1-3/4" x 3/4" x 1-3/8" x 3-5/8"
34.93 in
3-5/8 in
HSS
6
3/4" mm
WBB2541578$538.88
Import 4 Flute Carbide Sq Single End Mill 3/16" Dia 3/16" Shank 5/8" Flute 2" OAL
5/8 in
2 in
Solid Carbide
4
3/16 in
WBB658653$20.75
Import 4 Flute HSS Sq Single End Mill 5/16" Dia 3/8" Shank 2" Flute 3-3/4" OAL
-
3-3/4 in
HSS
4
3/8"
Ships Same Day
WBB780483
$14.75
Import 4 Flute HSS Sq Single End Mill 1/2" Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
-
3-1/4 in
HSS
4
1/2"
WBB780581$7.40
Made in USA 4 Flute Cobalt Sq Single End Mill 3/4" Dia 1/2" Shank 1-5/8" Flute 3-5/8" OAL
-
3-5/8 in
Cobalt
4
1/2"
WBB780006$55.95
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 1-1/2" x 3-1/4"
38.1 in
3-1/4 in
HSS
4
3/8" mm
WBB2540241$59.88
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 3/4" x 2-1/2"
19.05 in
2-1/2 in
HSS
4
3/8" mm
WBB2540209$51.36
Import 4 Flute HSS Sq Single End Mill 1/2" Dia 1/2" Shank 2" Flute 4" OAL
-
4 in
HSS
4
1/2"
WBB780173$15.75
Import 4 Flute HSS Sq Single End Mill 3/4" Dia 3/4" Shank 3" Flute 5-1/4" OAL
-
5-1/4 in
HSS
4
3/4"
Ships Same Day
WBB780539
$29.95
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1/2" Flute 1-1/2" OAL
1/2 in
1-1/2 in
Solid Carbide
4
1/8 in
WBB658597$13.75
Showing 1-10 of 22 results
End Mill Sets

End Mill Sets

Square End Mills - Double End

Square End Mills - Double End

Square End Mills - Single End, 2-3 Flute

Square End Mills - Single End, 2-3 Flute