Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16C Air Powered Front Mount Dead Length Collet Chuck - D6 Mount - Pratt Burnerd ATL207-16CD6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

16C Air Powered Front Mount Dead Length Collet Chuck - D6 Mount - Pratt Burnerd ATL207-16CD6

Item #: WBB2229706

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,881.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
16C Air Powered Front Mount Dead Length Collet Chuck - D6 Mount - Pratt Burnerd ATL207-16CD6

Features:
  • No Hydraulic System Required
  • No Draw Tube or Air Feed Tubes Restricting Spindle Bore
  • No Rear Cylinders and Cylinder AdaptersLow Cost
  • Easily Convert any Lathe or Grinder into a Production Machine
  • Ideal for Rotary Table Applications
  • Change from Collet Chuck to Standard Chuck Quick and Easy
  • High Speed 3500 RPM
  • High Accuracy Less Then .001" TIR7
  • Repeats on Duplicate Parts Plus Minus .00015"
  • Dead Length Design
  • For Best Accuracy Use High Quality Crawford Collets
  • Lever or Foot Pedal Actuated
  • Low Maintenance with Oil Mist Lubrication System
  • High Resistance to Coolant and Chip Penetration
  • Uses 16C Collets, Range 1/16" (1mm) to 1-5/8" (42.5mm)


Product Specifications

    • DESCRIPTIONAir Powered Front Mount Dead Length Collet Chuck
    • BRANDPratt Burnerd
    • MANUFACTURER'S WARRANTY1 year
    • THROUGH HOLE1.57"
    • MANUFACTURERS PART NUMBERATL207-16CD6
    • MAX RPM3500
    • MOUNTD6
    • NUMBER OF PIECES1
    • STYLEAir Power
    • TYPE16C Collet Chuck

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!