Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Top Jaws for Power Chuck, 3-780 and 3-781 series, 12" , 3 Piece Set, Import
See all 52 items in product family

Soft Top Jaws for Power Chuck, 3-780 and 3-781 series, 12" , 3 Piece Set, Import

Item #: WBB660518

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 240.95
Product Information
Customer Review
Product Q&A
Soft Top Jaws for Power Chuck, 3-780 and 3-781 series, 12 inch, 3 Piece Set, TMX-Toolmex
  • Interchangeable with KITAGAWA soft jaws

Product Specifications

    • DESCRIPTIONSoft Top Jaw
    • DIMENSION A4.3701"
    • DIMENSION B1.9291"
    • DIMENSION C1.9488"
    • DIMENSION D0.8268"
    • DIMENSION E0.1969"
    • DIMENSION F0.8268"
    • DIMENSION G1.1811"
    • DIMENSION H2.3622"
    • DIMENSION J0.9843"
    • DIMENSION K0.6693"
    • DIMENSION L1.2402"
    • DIMENSION N""
    • BRANDImport
    • CHUCK TYPEPower Operated Chucks
    • SERRATION1.5x60°
    • CHUCK SIZE12"
    • NUMBER OF PIECES1
    • MANUFACTURERS PART NUMBER3-788-312
    • CHUCK DIAMETER12
    • FIGURE2
    • TYPESoft Top Jaws for TMX Power Chucks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!