Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Jaw Extra Large Hole Power Chuck, Direct Mount A2-6, 8" , Import
See all 325 items in product family

3-Jaw Extra Large Hole Power Chuck, Direct Mount A2-6, 8" , Import

Item #: WBB660617

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,447.00
Product Information
Customer Review
Product Q&A
3-Jaw Extra Large Hole Power Chuck, Direct Mount A2-6, 8 inch, TMX-Toolmex
  • Super big thru-hole
  • Direct mount
  • High accuracy and high endurance

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION A8.2677"
    • DIMENSION B4.3701"
    • DIMENSION C6.6929"
    • DIMENSION D4.188"
    • DIMENSION E1.0236"
    • DIMENSION F0.1969"
    • DIMENSION G5.9055"
    • DIMENSION H5.252"
    • DIMENSION J2.5984"
    • DIMENSION K6-M12
    • DIMENSION L0.8268"
    • DIMENSION M0.9843"
    • DIMENSION Q1.5354"
    • DIMENSION R0.5512"
    • DIMENSION S0.8071"
    • DIMENSION T0.0787"
    • DIMENSION V6-M12
    • DIMENSION W3.4646"
    • DIMENSION X1.1811"
    • DIMENSION Y1.5354"
    • DIMENSION Z3.7402"
    • U MAXM80x2
    • P MIN0.5906"
    • P MAX1.2992"
    • N MIN1.6693"
    • O MAX0.9154"
    • O MIN0.4035"
    • DIAMETER8"
    • BRANDImport
    • MATCHING CYLINDER3-796-080
    • PLUNGER STROKE0.7087"
    • GRIPPING DIAMETER MAX0.4331"
    • JAW STROKE0.2992"
    • MOMENT OF INERTIA0.1454lbs ft2
    • WEIGHT52lb
    • TYPEPower Operated
    • STYLELarge Hole Taper A2-6
    • N MAX1.8189"
    • MAXIMUM PERMISSIBLE INPUT FORCE8598 lbf
    • NUMBER OF PIECES1
    • SPINDLE NOSEA2-6
    • MATCHING SOFT JAW3-788-308
    • CHUCK DIAMETER8"
    • MATCHING HARD JAW3-787-308
    • THRU HOLE2.5984"
    • MAXIMUM GRIPPING FORCE21159 lbf
    • MANUFACTURERS PART NUMBER3-771-0860
    • MAXIMUM SPEED5000 RPM
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!