Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw King Bore Power Chuck - 6" Dia. - A-5 Mount - Pratt Burnerd ATLB6-A5

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

3 Jaw King Bore Power Chuck - 6" Dia. - A-5 Mount - Pratt Burnerd ATLB6-A5

Item #: WBB2229755

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,704.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3 Jaw King Bore Power Chuck - 6" Dia. - A-5 Mount - Pratt Burnerd ATLB6-A5

Features:
  • Super large thru-hole
  • Easy Retrofit
  • Interchangeable Top Tooling 1.5mm x 60 degree serrationsHigh speed
  • Full 2 year warranty parts and labor
  • Hardened jaw ways, master jaws and internal parts
  • Quick Change cover plate for closed center applications.
  • Chuck accuracy plus/minus .0005" repeatability


Product Specifications

    • DESCRIPTIONKing Bore Power Chuck
    • DIAMETER6"
    • BRANDPratt Burnerd
    • MAX RPM6000
    • MAX GRIPPING FORCE (lbf)12788
    • SERIESATLB Series
    • PLUNGER STROKE0.472"
    • STYLEDraw Tube/Bar
    • NUMBER OF PIECES1
    • MANUFACTURERS PART NUMBERATLB6-A5
    • MOMENT OF INERTIA0.16
    • JAW STROKE DIAMETER0.212"
    • MANUFACTURER'S WARRANTY2 Years
    • THROUGH HOLE2.047"
    • MOUNTA-5
    • MAX PULL FORCE (lbf)7974
    • TYPEPower Operated
    • NUMBER OF JAWS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!