Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Jaw Power Chuck, 10" , Direct Mount A2-8, Import
See all 325 items in product family

3-Jaw Power Chuck, 10" , Direct Mount A2-8, Import

Item #: WBB660619

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,771.00
Product Information
Customer Review
Product Q&A
3-Jaw Power Chuck, 10 inch, Direct Mount A2-8, TMX-Toolmex
  • Largest thru-Hole
  • Strong clamping force
  • High accuracy and high endurance
  • Direct mount
  • Interchangeable with KITAGAWA with B200

Product Specifications

    • DESCRIPTIONLathe Chuck
    • DIMENSION A10"
    • DIMENSION B4.4488"
    • DIMENSION C8.6614"
    • DIMENSION D5.5007"
    • DIMENSION E0.7087"
    • DIMENSION F0.1969"
    • DIMENSION G7.4803"
    • DIMENSION H6.748"
    • DIMENSION J3.0315"
    • DIMENSION K6-M16
    • DIMENSION L0.9449"
    • DIMENSION M1.1811"
    • DIMENSION Q1.7323"
    • DIMENSION R0.6299"
    • DIMENSION S1.063"
    • DIMENSION T0.0787"
    • DIMENSION V3-M8
    • DIMENSION W3.7008"
    • DIMENSION X1.1811"
    • DIMENSION Y1.7717"
    • DIMENSION Z4.252"
    • U MAXM85x2
    • P MIN0.2953"
    • P MAX1.0827"
    • N MIN1.9803"
    • O MAX1.2205"
    • O MIN0.4724"
    • DIAMETER10"
    • BRANDImport
    • MATCHING CYLINDER3-797-100
    • PLUNGER STROKE0.7874"
    • GRIPPING DIAMETER MAX10"
    • JAW STROKE0.3346"
    • MOMENT OF INERTIA0.2642lbs ft2
    • WEIGHT88.2lb
    • TYPEPower Operated
    • STYLETaper A2-8
    • N MAX2.1457"
    • MAXIMUM PERMISSIBLE INPUT FORCE11244 lbf
    • NUMBER OF PIECES1
    • SPINDLE NOSEA2-8
    • MATCHING SOFT JAW3-788-310
    • CHUCK DIAMETER10"
    • MATCHING HARD JAW3-787-310
    • THRU HOLE3.0315"
    • MAXIMUM GRIPPING FORCE28088 lbf
    • MANUFACTURERS PART NUMBER3-781-1080
    • MAXIMUM SPEED4200 RPM
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!