Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Jaw High Quality Independent Chuck - D-4  Mount - 10" Dia. - Pratt Burnerd 1014421

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

4 Jaw High Quality Independent Chuck - D-4 Mount - 10" Dia. - Pratt Burnerd 1014421

Item #: WBB2229665

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,236.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4 Jaw High Quality Independent Chuck - D-4 Mount - 10" Dia. - Pratt Burnerd 1014421

Features:
  • Two-year warranty
  • Precision manufactured to fit types A, D, L, and threaded spindles or adapter mounting
  • Ductile iron body
  • Sizes 6" - 16"
  • Hardened operating screws
  • Solid reversible hard jaws
  • Special jaw and jaw way design adding extra
  • bearing surfaces, increases chuck life and rigidity


Product Specifications

    • DESCRIPTIONHigh Quality Independent Chuck
    • DIAMETER10"
    • BRANDPratt Burnerd
    • SERIESSeries 144
    • MANUFACTURERS PART NUMBER1014421
    • STYLEManual
    • MANUFACTURER'S WARRANTY2 Years
    • THROUGH HOLE2.36"
    • MOUNTD-4
    • NUMBER OF PIECES1
    • TYPEIndependent
    • NUMBER OF JAWS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!