Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported Plain (Heel) Clamp 4" OAL
See all 3 items in product family

Imported Plain (Heel) Clamp 4" OAL

Item #: WBB894320

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Customer Review
Product Q&A
Plain Clamp

Use with two step block halves for higher clamping requirements.

Product Specifications

    • BRANDImport
    • OVERALL LENGTH (OAL)4"
    • SLOT WIDTH11/16"
    • STUD SIZE--
    • WIDTH1-5/8"
    • TYPEPlain (Heel) Clamp
    • THICKNESS3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!