discount codeFree shipping over 300

Applied at checkout

Cushman 1/32-1/2" Medium Duty Keyless Drill Chuck, 33JT

Cushman 1/32-1/2" Medium Duty Keyless Drill Chuck, 33JT

Item #: WBB893575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Popular item in this category

Cushman 1/32-1/2" Medium Duty Keyless Drill Chuck, 2JT

Usually ships in 5 to 8 days

Not Yet Rated

$90.95

Customers Also Viewed

Keyless Drill Chucks

Made to highest precision standards, hardened and ground, with heavy duty ball bearings, resulting in great accuracy and long serviceable life. Drills are held securely, because grip tightens as load increases.

Product Specifications

  • MANUFACTURERS PART NUMBERK13-J33
  • CHUCK TYPEKeyless
  • BRANDCushman®
  • MOUNT33JT
  • KEY NUMBER--
  • CAPACITY1/32-1/2"
  • TYPEMedium Duty
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cushman 1/32-1/2" Medium Duty Keyless Drill Chuck, 33JT

Cushman 1/32-1/2" Medium Duty Keyless Drill Chuck, 33JT

Item #: WBB893575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top