discount codeFree shipping over 300

Applied at checkout

Imported 1/64 - 1/4" Key Type Light / Medium Duty Drill Chuck, 1JT

Imported 1/64 - 1/4" Key Type Light / Medium Duty Drill Chuck, 1JT

Item #: WBB893518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Quantity

Popular item in this category

Jacobs Drill Chuck Arbor 1/2" to JT33

Usually ships in 5 to 8 days

Not Yet Rated

$23.50

Customers Also Viewed

Key Type Drill Chucks

These chucks, robust in design, have great precision. All parts subject to wear are hardened for high accuracy and long life. Each chuck supplied with a key.

Product Specifications

  • MANUFACTURERS PART NUMBER--
  • CHUCK TYPEKey Type
  • MOUNT1JT
  • BRANDImport
  • KEY NUMBER--
  • CAPACITY1/64 - 1/4"
  • TYPELight / Medium Duty
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported 1/64 - 1/4" Key Type Light / Medium Duty Drill Chuck, 1JT

Imported 1/64 - 1/4" Key Type Light / Medium Duty Drill Chuck, 1JT

Item #: WBB893518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top