discount codeFree shipping over 300

Applied at checkout

Import 1/2" Expanding Arbor

Import 1/2" Expanding Arbor

Item #: WBB893359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Quantity

Popular item in this category

Import 1/4" Expanding Arbor

Usually ships in 2 to 5 days

Not Yet Rated

$11.75

Customers Also Viewed

Import 1/2" Expanding Arbor

This Expanding Arbor is hardened and ground.

Product Specifications

  • OVERALL LENGTH (OAL)3"
  • DIAMETER1/2"
  • STYLEExpanding Arbor
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 1/2" Expanding Arbor

Import 1/2" Expanding Arbor

Item #: WBB893359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top