Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitering Bandsaw - 8.5" Round - 1.75 HP - 220V - 60 Degree - Dake SE 8.5 M

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Mitering Bandsaw - 8.5" Round - 1.75 HP - 220V - 60 Degree - Dake SE 8.5 M

Item #: WBB2300649

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,875.00
Product Information
Customer Review
Product Q&A
Mitering bandsaw with dual operating modes and hydraulic controlled down feed. 2.5HP, 120V motor with up to 60 degree right mitering capabilities. Ergonomic design for operator’s comfort and control. Variable speed with rotary adjusting wheel and “Constant speed control” Maintains constant speed to prevent bog downs when cutting

Specifications:
  • Number: 983111-2
  • Capacity: 8 1/2" Round
  • Horsepower: 1.75 HP
  • Voltage: 220V 3 Phase
  • Maximum blade speed: 230 FPM
  • Blade width: 1"
  • Blade length: 101"
  • Blade speed: 114-230 FPM
  • Solid round 90° capacity: 8-1/2"
  • Solid round 45° right capacity: 6-3/4"
  • Solid round 60° right capacity: 4-1/4"
  • Solid square 90° capacity: 7-3/4"
  • Solid square 45° right capacity: 6-3/4"
  • Solid square 60° right capacity: 4-1/4"
  • Solid rectangle 90° capacity: 10-3/8 x 7-3/4"
  • Solid rectangle 45° right capacity: 7-3/4" x 6-1/4"
  • Solid rectangle 60° right capacity: 4-1/2" x 4"
  • Bed work (area): 37"
  • Worktable height: 71"
  • Height: 33" x 58"
  • Floor space: 33" x 58"
  • Floor space left to right: 33" x 58"

Features:
  • Hydraulic controlled down feed with manual return
  • Automatic shut off at the end of the cut
  • Dual operating modes, manual cutting or head feed cutting
  • Powerful, manual clamping vise, with quick release lever for rapid vise opening and closing action for fast material size change over. The vise clamps material firmly.
  • Ergonomic designed for operator’s comfort and control
  • Motor gearbox combination bolted to the bow for less vibration
  • Variable speed with rotary adjusting wheel and “Constant speed control” Maintains constant speed to prevent bog downs when cutting
  • CE Certified electronics. Low voltage switches. Thermo over load protection, low voltage protection with low voltage trigger motor start switch
  • Blade tensioning is done via. “Go No Go” tensioning system with LED taking the guess work out of tensioning. Saw will not run if blade tension is not correct
  • Miters up to 60° right. Mitering pre-sets with slide stops makes set up fast and has precise with miter scale for all angles in between. The head turns-the material doesn’t
  • Horizontally mounted guide arms for more rigidity and straightest cuts. Guides are rollers with carbide inserts that are fully adjustable and replaceable
  • Electric coolant pump and self-contained coolant system
  • 120 volt means you can use it most anywhere
  • Steel fabricated base, and stock stop gauge, one Bi-metal blade


Product Specifications

    • DESCRIPTIONMitering Bandsaw
    • BRANDDake
    • CUTTING CAPACITY8.5" Round
    • MANUFACTURERS PART NUMBERSE-8.5 M
    • STYLEHorizontal
    • MOTOR PHASEThree
    • MOTOR HORSEPOWER1.75 HP
    • MOTOR VOLTAGE220V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!