Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WQB643068

MPN #: 5000A

Sunex Tools 5000A 16 Speed Floor Drill Press

Product Description
Sunex® 16 Speed Floor Drill Press

  • Heavy duty 3/4 HP motor with 5-1/8" drill capacity
  • Convenient belt tension lever for quick speed transition
  • Table rotates 360° and pivots from 0° to 45° on each side with indicator to facilitate setting
  • Replaceable 5/8" chuck and key available: part #RS5000A87 (Fits standard MT2 arbor)
  • UL & CSA Listed
  • 3/4 HP
PRICE
$799.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height61-3/16 in
Size11-1/2 in
Stroke Length3-1/8 in
Column Diameter2-3/4 in
Table Opening Diameter11-1/2 in

Product Details

RPM200 - 3850 rpm
Hertz60 Hz
StyleFloor
Motor Voltage115 V
Phase1
Package Quantity1
Manufacturers Part Number5000A
Motor Horsepower3/4 HP
BrandSunex