discount codeFree shipping over 300

Applied at checkout

METKLEEN 2090 Cleaner Fluid - 55 Gallon Drum

METKLEEN 2090 Cleaner Fluid - 55 Gallon Drum

Item #: WBB2152675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Metkleen 2120
  • Metkleen 2080
  • Metkleen 2090
  • Metkleen 2140

Metkleen 2090

Price: $692.00

Quantity

Popular item in this category

METKLEEN 2120 Cleaner Fluid - 55 Gallon Drum

Usually ships in 3 to 6 days

Not Yet Rated

$875.00

Customers Also Viewed

METKLEEN 2090 Cleaner Fluid - 55 Gallon Drum

METKLEEN 2090 is a low alkaline, aqueous spray wash cleaner for soft metals. The unique surfactant chemistry optimizes detergency and oil "split-out" from the cleaner bath for improved waste treatment. METKLEEN 2090, while aggressive against petroleum based soils is mild on sensitive metals and finishing equipment.

Features & Benefits:
  • Outstanding oil rejection
  • Non-staining on soft metals
  • Easy waste treatment
  • Non-foaming – hard water stable
  • Improves finishes – "Brightens & Cleans"
  • Economical – cleans at low temperatures
  • High operator acceptance – mild on hands and safe to use
  • Compatible with many paint and coating films
  • Rinses off easily without spotting
  • Balanced pH for optimum detergency
Applications:
  • Cleaning- Immersion
  • Cleaning- InProcess
  • Cleaning- Spray


Product Specifications

  • BRANDMetalloid
  • DESCRIPTIONCleaner Fluid
  • SIZE55 Gallons
  • PACKAGE TYPEDrum
  • FORMULAMetkleen 2090
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
METKLEEN 2090 Cleaner Fluid - 55 Gallon Drum

METKLEEN 2090 Cleaner Fluid - 55 Gallon Drum

Item #: WBB2152675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top