Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winbro Tapfree Excel Cutting & Tapping Fluid, 4 Oz.
See all 45 items in product family

Winbro Tapfree Excel Cutting & Tapping Fluid, 4 Oz.

Item #: WBB915886

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.30
Product Information
Customer Review
Product Q&A
Winbro Tapfree Excel Cutting & Tapping Fluid

Tapfree Excel is a high performance cutting oil that is safe for use on all metals. Formulated with a unique blend of low odor extreme pressure additives, Tapfree Excel is pleasant to work with and produces exceptional results especially on hard to cut metals such as stainless steel, titanium and exotic alloys.

Features:
  • High performance cutting oil formulated to produce tighter tolerances, longer tool life and a better surface finish on all metals
  • Especially effective on difficult to machine metals such as stainless steel, titanium and exotic alloys
  • Clings to the cutting tool for better hold on horizontal operations and less product usage
  • Low odor extreme pressure additives make Tapfree Excel pleasant to work with
Documents

Documents are in PDF format

Product Specifications

    • BRANDWinbro
    • DESCRIPTIONMetalworking Fluid
    • USED FORAll Metals
    • TYPETapping Fluid
    • APPLICATIONHigh Performance fluid for tapping & drilling
    • SIZE4 Oz.
    • PACKAGE TYPEBottle
    • FORMULATapfree Excel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!