discount codeFree shipping over 300

Applied at checkout

HSS Import 6 Flute Chatterless Countersink, 90°, 1-1/2" DIa.

HSS Import 6 Flute Chatterless Countersink, 90°, 1-1/2" DIa.

Item #: WBB558104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Popular item in this category

HSS Import 6 Flute Chatterless Countersink, 82°, 1-1/2" DIa.

Usually ships in 5 to 8 days

Not Yet Rated

$53.95

Customers Also Viewed

High Speed Steel TMX 6 Flute Chatterless Countersink 90° angle. HSS TMX 6 Flute Chatterless Countersink, 90° angle, 1-1/2" diameter x 3/4" shank diameter.
  • Designed to reduce harmonic cutting action resulting in less chatter
  • Six flutes increases the penetration rate


Product Specifications

  • DESCRIPTIONChatterless Countersink
  • DIAMETER1-1/2"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES3/4
  • SHANK DIAMETER3/4"
  • DIAMETER INCHES1-1/2
  • ANGLE90°
  • MANUFACTURERS PART NUMBERB558104
  • TYPE6 Flute
  • OVERALL LENGTH INCHES (OAL)3-1/2
  • OVERALL LENGTH3-1/2"
  • NUMBER OF FLUTES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import 6 Flute Chatterless Countersink, 90°, 1-1/2" DIa.

HSS Import 6 Flute Chatterless Countersink, 90°, 1-1/2" DIa.

Item #: WBB558104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top