
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel Aircraft Extension Drill
Applications:
Applications:
- For general purpose deep drilling in normal steels, cast iron, and a variety of other ferrous and non-ferrous metals and alloys
- Available in 6" and 12" lengths
- Right hand (clockwise rotation) cutting direction
- Standard two flute design
- Normal spiral - helical flutes
- Cylindrically ground from solid
- Manufactured from high speed steel
- Black Oxide finish
Product Specifications
- BRANDApproved Vendor
- DRILL STYLEAircraft Extension
- LETTER SIZET
- OVERALL LENGTH (OAL)6"
- MATERIALHSS
- FINISHBlack Oxide
- FLUTE TYPEStandard
- FLUTE LENGTH3-1/2"
- SHANK STYLEStraight
- DRILL POINT ANGLE135 Degrees
- DIRECTION OF ROTATIONRight Hand
- MANUFACTURERS PART NUMBER7290220
- DECIMAL EQUIVALENT0.358"
- COUNTRY OF ORIGINImport
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Import Letter Y HSS Aircraft Extension Drill 6" Long
Item #: B808232
Not Yet Rated
Usually ships in 5 to 8 days
$15.50

Import Letter T HSS Aircraft Extension Drill 6" Long
$12.75
- Product Information
- Customer Review
- Product Q&A