Take 15% off your entire order!

Offer applied at checkout

Made in USA 3/16" Cobalt Aircraft Extension Drill 6" Long

Made in USA 3/16" Cobalt Aircraft Extension Drill 6" Long

Item #: WBB807828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt Aircraft Extension Drill

Applications:
  • Well suited for heavy duty operations in high tensile strength, low machinability, ferrous metals and alloys
  • The 135° split point works well for drilling alloy steels, manganese steels, harder stainless steels and a variety of other tough ferrous alloys
  • Ideal for tough high tensile strength non-ferrous materials like Titanium and Inconel due to its heat resistance
  • Split point design is self-centering and helps to reduce the thrust requirements
  • Available in 6" and 12" lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
Technical Data:
  • Cylindrically ground from solid
  • Manufactured from high speed steel
  • Black Oxide finish

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLEAircraft Extension
  • FRACTIONAL DIAMETER3/16"
  • OVERALL LENGTH (OAL)6"
  • MATERIALCobalt
  • FINISHBright
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-5/16"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE135 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER5196060
  • DECIMAL EQUIVALENT0.18744"
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Letter F HSS Aircraft Extension Drill 6" Long

Item #: B808229

Not Yet Rated

Usually ships in 5 to 8 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 3/16" Cobalt Aircraft Extension Drill 6" Long

Made in USA 3/16" Cobalt Aircraft Extension Drill 6" Long

Item #: WBB807828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant