Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walton 5/8" 3-Flute Fingers
See all 104 items in product family

Walton 5/8" 3-Flute Fingers

Item #: WBB850210

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.98
Product Information
Customer Review
Product Q&A
Tap Extractor

Removal broken taps and save the threads. Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.

Product Specifications

    • NUMBER SIZE--
    • FRACTIONAL SIZE5/8"
    • STYLEExtra Fingers for Tap Extractors
    • NUMBER OF FLUTES3
    • METRIC SIZE16
    • BRANDWalton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed