Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8-27 HSS Dry Seal, STR Import Pipe Tap, NPSF Ground, RH,

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

1/8-27 HSS Dry Seal, STR Import Pipe Tap, NPSF Ground, RH,

Item #: WBB570610

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight NPSF Dry Seal Ground Threads Pipe Tap. 1/8 - 27 HSS Dry Seal, Straight TMX Pipe Tap, NPSF Ground, RH, 4 Flutes.
  • Standard pipe taps for fittings and pipe threads, creating a material to material tight fit

Product Specifications

    • DESCRIPTIONPipe Tap
    • FRACTIONAL SIZE1/8"
    • MANUFACTURERS PART NUMBERB570610
    • MATERIALHSS
    • NO. OF FLUTES4
    • BRANDImport
    • TYPEDry Seal
    • TPI27
    • HANDRight
    • STYLENPSF
    • TAP SIZE1/8-27
    • THREAD SIZE1/8-27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!