3/8-16 H3, Import L.H. Bottoming Chamfer, HSS Hand Tap, Ground,

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

3/8-16 H3, Import L.H. Bottoming Chamfer, HSS Hand Tap, Ground,

Item #: WBB570590

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 5.80
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Left Hand, Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 3/8 - 16 H3, TMX Left Hand Bottoming Chamfer, HSS Hand Tap, Ground, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

Product Specifications

    • THREADS PER INCH16
    • THREAD SIZE3/8-16
    • FRACTIONAL SIZE3/8"
    • TPI16
    • H LIMITH3
    • HANDleft hand
    • BRANDImport
    • DIRECTION OF ROTATIONLeft Hand
    • CHAMFERBottoming
    • MANUFACTURERS PART NUMBERB570590
    • OVERALL LENGTH INCHES2-15/16
    • TAP SIZE3/8
    • TYPEBottoming
    • MATERIALHSS

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Get what you pay for!

Your review: I already had the drill bits for this, and I already had a tap holder. The only downside to a left turn tap is that you have to either custom order bolts for them or make them yourself. Which if you're ordering this to begin with I somehow doubt you can't make some bolts on a lathe for it. Works great! A little bigger than I expected but works fine! All and all it was a great investment, but shipping and handling was like... $11 bucks... That was the only negative aspect I can think of!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!