Take 15% off your entire order!

Offer applied at checkout

Import 7/16", 14 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Import 7/16", 14 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Item #: WBB810739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spiral Pointed Tap

Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.

Product Specifications

  • H LIMITH3
  • TPI14
  • FRACTIONAL SIZE7/16"
  • MATERIALHSS
  • METRIC SIZE--
  • BRANDImport
  • TYPESpiral Point
  • NUMBER SIZE--
  • FINISHTiN Coated
  • CHAMFERPlug
  • FRACTIONAL DIAMETER7/16"
  • NUMBER OF FLUTES3
  • DIRECTION OF ROTATIONRight Hand
  • THREAD SIZE7/16-14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import 7/16", 20 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Item #: B810740

Not Yet Rated

Usually ships in 5 to 8 days

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 7/16", 14 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Import 7/16", 14 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap

Item #: WBB810739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant