Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 10-24 H2, Fast Spiral, Bottoming Chamfer, HSS Import Tap, Ground

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

# 10-24 H2, Fast Spiral, Bottoming Chamfer, HSS Import Tap, Ground

Item #: WBB570550

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.99
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 10 - 24 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground.
  • Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip

Product Specifications

    • THREADS PER INCH24
    • THREAD SIZE10-24
    • NUMBER SIZE10
    • FRACTIONAL SIZE--
    • TPI24
    • H LIMITH2
    • BRANDImport
    • CHAMFERBottoming
    • MANUFACTURERS PART NUMBER5-762-161
    • FRACTIONAL DIAMETER--
    • TAP SIZE10
    • TYPEFast Spiral Hand Tap
    • MATERIALHSS
    • METRIC SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!