Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regal Triple Crown Series Red Band High Performance Spiral Point Tap 1/2-13
See all 489 items in product family

Regal Triple Crown Series Red Band High Performance Spiral Point Tap 1/2-13

Item #: WBB1448105

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Regal Triple Crown Series Red Band High Performance Spiral Point Tap 1/2-13

For tapping high tensile materials. Up to HRc44. Includes alloyed and tool steels, nickel alloys, and titanium alloys.

Product Specifications

    • DESCRIPTIONSpiral Point Tap
    • THREAD SIZE1/2-13
    • NUMBER SIZE--
    • FRACTIONAL SIZE1/2"
    • TPI13
    • H LIMITGH3
    • BRANDRegal Cutting Tools
    • DIRECTION OF ROTATIONRight Hand
    • COLOR FINISHRed Ring
    • OVERALL LENGTH (OAL)3-3/8
    • CHAMFERPlug
    • FOR USE WITHHigh Tensile Materials up to HRc44
    • TYPESpiral Point
    • METRIC SIZE--
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!