Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL
See all 7 items in product family

45 ° HSS Import Single Angle Chamfering Cutter, 3/4" DIA x 3/16" Cutter Width x 2-1/8" OAL

Item #: WBB558279

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Single Angle Chamfering Shank Cutter. 45° HSS TMX Single Angle Chamfering Cutter, 3/4" diameter x 3/16" cutter width x 2-1/8" OAL x 3/8 Shank.
  • Use like an end mill to cut a single angle in your part


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPESingle Angle
    • STYLEShank
    • DIAMETER INCHES3/4
    • ANGLE45°
    • OVERALL LENGTH (OAL)2-1/8"
    • CHAMFERSingle Angle
    • MANUFACTURERS PART NUMBER5680002
    • CUTTER WIDTH3/16"
    • FRACTIONAL DIAMETER3/4"
    • OVERALL LENGTH INCHES (OAL)2-1/8
    • SHANK DIAMETER3/8"
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed